Shop NIBCO
See all product information
Create Account
FD5775 2.5 BFV DI NBR DI RF LEV 1EA
- Mfr # NLFR35E
- Zoro # G224884285
product price:Â
$
1,502.99
/ea
Free Shipping & Returns
Key Features
Handle Type
Lever
Stem Material
Stainless Steel
For Media
Water
Nominal Valve Size
2 1/2 in
Disc Material
Iron
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NLFR35E
- Zoro #
- G224884285
- UPC #
- 039923779892
- Country of Origin
- United States
- Item
- Flow Control Valve
- Handle Type
- Lever
- Stem Material
- Stainless Steel
- For Media
- Water
- Disc Material
- Iron
- Handle - Locking
- Locking
- Number of Flange Bolt Holes
- 4
- Liner Material
- Silicone
- Maximum Pressure - Operating
- 285 psi
- Seal Material
- Silicone
- Standards
- MSS SP-25, MSS SP-67, NSF/ANSI/CAN 372-2020
- ANSI Flange Class
- Class 150
- Operating Temperature - Maximum
- 180 Degrees F
- Body Material
- Ductile Iron
- Manufacturer Warranty
- 5 yr
- Valve Series
- FD-5775
- Connection Type
- Raised Flange
Dimensions
- Nominal Valve Size
- 2 1/2 in
Description
Flow Control Valve, Body Material Ductile Iron, Liner Material Silicone, Disc Material Iron, Handle Type Lever, Standards MSS SP-25, MSS SP-67, NSF/ANSI/CAN 372-2020
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.