Shop NIBCO
See all product information
Create Account
LD3010 5 BFV DI EPDM NPDI LUG LEV 1EA
- Mfr # NLG200J
- Zoro # G824882193
product price:Â
$
1,028.99
/ea
Free Shipping & Returns
Key Features
Operating Temperature - Minimum
-20 Degrees F
Number of Flange Bolt Holes
8
Body Material
Ductile Iron
Manufacturer Warranty
5 yr
Lug Diameter
3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NLG200J
- Zoro #
- G824882193
- UPC #
- 039923722690
- Country of Origin
- United States
- Item
- Flow Control Valve
- Operating Temperature - Minimum
- -20 Degrees F
- Number of Flange Bolt Holes
- 8
- Body Material
- Ductile Iron
- Manufacturer Warranty
- 5 yr
- Liner Material
- EPDM
- Handle - Locking
- Locking
- Maximum Pressure - Operating
- 250 psi
- For Media
- Water
- Operating Temperature - Maximum
- 250 Degrees F
- Connection Type
- Lug
- Vacuum Service Rating
- 28 in Hg
- Stem Material
- Stainless Steel
- Handle Type
- Lever
- Disc Material
- Iron
- Seal Material
- EPDM
- Standards
- MSS SP-25, MSS SP-67
- Valve Series
- LD-3010
Dimensions
- Lug Diameter
- 3/4 in
- Nominal Valve Size
- 5 in
Description
Flow Control Valve, Body Material Ductile Iron, Liner Material EPDM, Disc Material Iron, Handle Type Lever, Standards MSS SP-25, MSS SP-67
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.