Shop NIBCO
See all product information
Create Account
N20024 6 BFV CI NBR NYL/DI LUG LEV 1EA
- Mfr # NLJ392K
- Zoro # G624883239
product price:Â
$
1,192.99
/ea
Free Shipping & Returns
Key Features
For Media
Water
Maximum Pressure - Operating
200 psi
Stem Material
Stainless Steel
ANSI Flange Class
Class 125
Body Material
Cast Iron
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NLJ392K
- Zoro #
- G624883239
- UPC #
- 039923411099
- Country of Origin
- China
Dimensions
- Nominal Valve Size
- 6 in
- Lug Diameter
- 3/4 in
Details
- Item
- Flow Control Valve
- For Media
- Water
- Maximum Pressure - Operating
- 200 psi
- Stem Material
- Stainless Steel
- ANSI Flange Class
- Class 125
- Body Material
- Cast Iron
- Operating Temperature - Minimum
- -20 Degrees F
- Liner Material
- Buna-N
- Standards
- API 609, MSS SP-25, MSS SP-67
- Handle Type
- Lever
- Number of Flange Bolt Holes
- 8
- Operating Temperature - Maximum
- 180 Degrees F
- Vacuum Service Rating
- 28 in Hg
- Manufacturer Warranty
- 5 yr
- Handle - Locking
- Locking
- Seal Material
- Buna-N
- Connection Type
- Lug
- Disc Material
- Iron
Description
Flow Control Valve, Body Material Cast Iron, Liner Material Buna-N, Disc Material Iron, Handle Type Lever, Standards API 609, MSS SP-25, MSS SP-67
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.