Shop NIBCO
See all product information
Create Account
N20024 8 BFV CI NBR NYL/DI LUG GO 1EA
- Mfr # NLJ391L
- Zoro # G424884139
product price:Â
$
2,369.99
/ea
Free Shipping & Returns
Key Features
Stem Material
Stainless Steel
Operating Temperature - Minimum
-20 Degrees F
Disc Material
Iron
Vacuum Service Rating
28 in Hg
Seal Material
Buna-N
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NLJ391L
- Zoro #
- G424884139
- UPC #
- 039923411129
- Country of Origin
- China
- Item
- Flow Control Valve
- Stem Material
- Stainless Steel
- Operating Temperature - Minimum
- -20 Degrees F
- Disc Material
- Iron
- Vacuum Service Rating
- 28 in Hg
- Seal Material
- Buna-N
- Operating Temperature - Maximum
- 180 Degrees F
- Liner Material
- Buna-N
- Connection Type
- Lug
- ANSI Flange Class
- Class 125
- For Media
- Water
- Handle Type
- Gear Operated Handwheel
- Body Material
- Cast Iron
- Manufacturer Warranty
- 5 yr
- Number of Flange Bolt Holes
- 8
- Standards
- API 609, MSS SP-25, MSS SP-67
- Maximum Pressure - Operating
- 200 psi
- Valve Series
- N200
Dimensions
- Nominal Valve Size
- 8 in
- Lug Diameter
- 3/4 in
Description
Flow Control Valve, Body Material Cast Iron, Liner Material Buna-N, Disc Material Iron, Handle Type Gear Operated Handwheel, Standards API 609, MSS SP-25, MSS SP-67
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.