Shop NIBCO
See all product information
Create Account
LD3122 8 BFV DI NBR SS 250# LUG GO 1EA
- Mfr # NLG360L
- Zoro # G124881124
product price:Â
$
3,594.99
/ea
Free Shipping & Returns
Key Features
Stem Material
Stainless Steel
Maximum Pressure - Operating
250 psi
Handle Type
Gear Operated Handwheel
Lug Diameter
3/4 in
Seal Material
Buna-N
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NLG360L
- Zoro #
- G124881124
- UPC #
- 039923728715
- Country of Origin
- United States
- Item
- Flow Control Valve
- Stem Material
- Stainless Steel
- Maximum Pressure - Operating
- 250 psi
- Handle Type
- Gear Operated Handwheel
- Seal Material
- Buna-N
- Number of Flange Bolt Holes
- 8
- Body Material
- Ductile Iron
- Operating Temperature - Minimum
- -20 Degrees F
- Connection Type
- Lug
- Operating Temperature - Maximum
- 180 Degrees F
- For Media
- Chemicals
- Liner Material
- Buna-N
- Standards
- MSS SP-25, MSS SP-67
- Vacuum Service Rating
- 28 in Hg
- Disc Material
- Stainless Steel
- Manufacturer Warranty
- 5 yr
- Valve Series
- LD-3122
Dimensions
- Lug Diameter
- 3/4 in
- Nominal Valve Size
- 8 in
Description
Flow Control Valve, Body Material Ductile Iron, Liner Material Buna-N, Disc Material Stainless Steel, Handle Type Gear Operated Handwheel, Standards MSS SP-25, MSS SP-67
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.