WC2000 2 BFV CI EPDM ALBR WFR LEV 1EA
- Mfr # NLS100D
- Zoro # G724883580
product price:Â
$
400.99
/ea
Free Shipping & Returns
Key Features
Liner Material
EPDM
Operating Temperature - Minimum
-20 Degrees F
Operating Temperature - Maximum
250 Degrees F
Nominal Valve Size
2 in
Standards
API 609, MSS SP-25, MSS SP-67
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NLS100D
- Zoro #
- G724883580
- UPC #
- 039923254870
- Country of Origin
- United States
Dimensions
- Nominal Valve Size
- 2 in
Details
- Item
- Flow Control Valve
- Liner Material
- EPDM
- Operating Temperature - Minimum
- -20 Degrees F
- Operating Temperature - Maximum
- 250 Degrees F
- Standards
- API 609, MSS SP-25, MSS SP-67
- Connection Type
- Wafer
- Handle - Locking
- Locking
- Vacuum Service Rating
- 28 in Hg
- Maximum Pressure - Operating
- 200 psi
- NSF Certifications for Food and Drinking Water
- NSF 61
- Manufacturer Warranty
- 5 yr
- Stem Material
- Stainless Steel
- Handle Type
- Lever
- Disc Material
- Bronze
- Seal Material
- EPDM
- For Media
- Water
- Body Material
- Cast Iron
Description
Flow Control Valve, Body Material Cast Iron, Liner Material EPDM, Disc Material Bronze, Handle Type Lever, Standards API 609, MSS SP-25, MSS SP-67
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.