Shop NIBCO
See all product information
Create Account
WD3010 2 BFV DI EPDM NPDI WFR LEV 1EA
- Mfr # NLH200D
- Zoro # G724883795
product price:Â
$
487.99
/ea
Free Shipping & Returns
Key Features
Operating Temperature - Maximum
250 Degrees F
Maximum Pressure - Operating
250 psi
For Media
Water
Handle - Locking
Locking
Body Material
Ductile Iron
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NLH200D
- Zoro #
- G724883795
- UPC #
- 039923722959
- Country of Origin
- United States
- Item
- Flow Control Valve
- Operating Temperature - Maximum
- 250 Degrees F
- Maximum Pressure - Operating
- 250 psi
- For Media
- Water
- Handle - Locking
- Locking
- Body Material
- Ductile Iron
- Connection Type
- Wafer
- Handle Type
- Lever
- Vacuum Service Rating
- 28 in Hg
- Disc Material
- Bronze
- Standards
- MSS SP-25, MSS SP-67
- Liner Material
- EPDM
- Stem Material
- Stainless Steel
- Seal Material
- EPDM
- Operating Temperature - Minimum
- -20 Degrees F
- Manufacturer Warranty
- 5 yr
- Valve Series
- WD-3010
Dimensions
- Nominal Valve Size
- 2 in
Description
Flow Control Valve, Body Material Ductile Iron, Liner Material EPDM, Disc Material Bronze, Handle Type Lever, Standards MSS SP-25, MSS SP-67
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.