Shop NIBCO
See all product information
Create Account
LD3222 2 BFV DI FKM SS 250# LUG GO 1EA
- Mfr # NLG450D
- Zoro # G424883064
product price:Â
$
1,896.99
/ea
Free Shipping & Returns
Key Features
Lug Diameter
5/8 in
Liner Material
FKM
Vacuum Service Rating
28 in Hg
Disc Material
Stainless Steel
Maximum Pressure - Operating
250 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NLG450D
- Zoro #
- G424883064
- UPC #
- 039923729958
- Country of Origin
- United States
- Item
- Flow Control Valve
- Liner Material
- FKM
- Vacuum Service Rating
- 28 in Hg
- Disc Material
- Stainless Steel
- Maximum Pressure - Operating
- 250 psi
- Seal Material
- EPDM
- Stem Material
- Stainless Steel
- Handle Type
- Gear Operated Handwheel
- For Media
- Chemicals
- Standards
- MSS SP-25, MSS SP-67
- Connection Type
- Lug
- Number of Flange Bolt Holes
- 4
- Operating Temperature - Maximum
- 300 Degrees F
- Body Material
- Ductile Iron
- Operating Temperature - Minimum
- -20 Degrees F
- Manufacturer Warranty
- 5 yr
- Valve Series
- LD-3222
Dimensions
- Lug Diameter
- 5/8 in
- Nominal Valve Size
- 2 in
Description
Flow Control Valve, Body Material Ductile Iron, Liner Material FKM, Disc Material Stainless Steel, Handle Type Gear Operated Handwheel, Standards MSS SP-25, MSS SP-67
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.