Shop NIBCO
See all product information
Create Account
LC2000 2.5 BFV CI EPDM ABZ LUG GO 1EA
- Mfr # NLQ110E
- Zoro # G624891739
product price:Â
$
1,087.99
/ea
Free Shipping & Returns
Key Features
Body Material
Cast Iron
Number of Flange Bolt Holes
4
Seal Material
EPDM
Maximum Pressure - Operating
200 psi
NSF Certifications for Food and Drinking Water
NSF 61
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NLQ110E
- Zoro #
- G624891739
- UPC #
- 039923254962
- Country of Origin
- United States
- Item
- Flow Control Valve
- Body Material
- Cast Iron
- Number of Flange Bolt Holes
- 4
- Seal Material
- EPDM
- Maximum Pressure - Operating
- 200 psi
- NSF Certifications for Food and Drinking Water
- NSF 61
- Vacuum Service Rating
- 28 in Hg
- Handle Type
- Gear Operated Handwheel
- Operating Temperature - Minimum
- -20 Degrees F
- Operating Temperature - Maximum
- 250 Degrees F
- Connection Type
- Lug
- Liner Material
- EPDM
- Standards
- API 609, MSS SP-25, MSS SP-67
- For Media
- Water
- Disc Material
- Bronze
- Manufacturer Warranty
- 5 yr
- Stem Material
- Stainless Steel
- Valve Series
- LC-2000
Dimensions
- Lug Diameter
- 5/8 in
- Nominal Valve Size
- 2 1/2 in
Description
Flow Control Valve, Body Material Cast Iron, Liner Material EPDM, Disc Material Bronze, Handle Type Gear Operated Handwheel, Standards API 609, MSS SP-25, MSS SP-67
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.