Shop NIBCO
See all product information
Create Account
WD5022 3 BFV DI EPDM SS WFR LEV 1EA
- Mfr # NLH943F
- Zoro # G824883824
product price:Â
$
1,060.99
/ea
Free Shipping & Returns
Key Features
Operating Temperature - Minimum
-20 Degrees F
Operating Temperature - Maximum
250 Degrees F
NSF Certifications for Food and Drinking Water
NSF 61
For Media
Chemicals
Nominal Valve Size
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NLH943F
- Zoro #
- G824883824
- UPC #
- 039923287885
- Country of Origin
- United States
- Item
- Flow Control Valve
- Operating Temperature - Minimum
- -20 Degrees F
- Operating Temperature - Maximum
- 250 Degrees F
- NSF Certifications for Food and Drinking Water
- NSF 61
- For Media
- Chemicals
- Manufacturer Warranty
- 5 yr
- Connection Type
- Wafer
- Body Material
- Ductile Iron
- Vacuum Service Rating
- 28 in Hg
- Handle Type
- Lever
- Handle - Locking
- Locking
- Stem Material
- Stainless Steel
- Seal Material
- EPDM
- Disc Material
- Stainless Steel
- Maximum Pressure - Operating
- 285 psi
- Liner Material
- EPDM
- Standards
- MSS SP-25, MSS SP-67
- Valve Series
- WD-5022
Dimensions
- Nominal Valve Size
- 3 in
Description
Flow Control Valve, Body Material Ductile Iron, Liner Material EPDM, Disc Material Stainless Steel, Handle Type Lever, Standards MSS SP-25, MSS SP-67
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.