Shop NIBCO
See all product information
Create Account
LD3222 6 BFV DI FKM SS 250# LUG BS 1EA
- Mfr # NLG430K
- Zoro # G524882127
product price:Â
$
2,826.99
/ea
Free Shipping & Returns
Key Features
Stem Material
Stainless Steel
Number of Flange Bolt Holes
8
Body Material
Ductile Iron
Disc Material
Stainless Steel
Manufacturer Warranty
5 yr
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NLG430K
- Zoro #
- G524882127
- UPC #
- 039923729606
- Country of Origin
- United States
Dimensions
- Nominal Valve Size
- 6 in
- Lug Diameter
- 3/4 in
Details
- Item
- Flow Control Valve
- Stem Material
- Stainless Steel
- Number of Flange Bolt Holes
- 8
- Body Material
- Ductile Iron
- Disc Material
- Stainless Steel
- Manufacturer Warranty
- 5 yr
- For Media
- Chemicals
- Seal Material
- EPDM
- Liner Material
- FKM
- Handle Type
- Bare Stem
- Operating Temperature - Minimum
- -20 Degrees F
- Standards
- MSS SP-25, MSS SP-67
- Maximum Pressure - Operating
- 250 psi
- Operating Temperature - Maximum
- 300 Degrees F
- Connection Type
- Lug
- Vacuum Service Rating
- 28 in Hg
Description
Flow Control Valve, Body Material Ductile Iron, Liner Material FKM, Disc Material Stainless Steel, Handle Type Bare Stem, Standards MSS SP-25, MSS SP-67
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.