Shop NIBCO
See all product information
Create Account
LD3222 8 BFV DI FKM SS LUG LEV 1EA
- Mfr # NLG440L
- Zoro # G124884316
product price:Â
$
3,980.99
/ea
Free Shipping & Returns
Key Features
Body Material
Ductile Iron
Vacuum Service Rating
28 in Hg
Disc Material
Stainless Steel
Lug Diameter
3/4 in
Manufacturer Warranty
5 yr
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NLG440L
- Zoro #
- G124884316
- UPC #
- 039923729811
- Country of Origin
- United States
- Item
- Flow Control Valve
- Body Material
- Ductile Iron
- Vacuum Service Rating
- 28 in Hg
- Disc Material
- Stainless Steel
- Manufacturer Warranty
- 5 yr
- Number of Flange Bolt Holes
- 8
- Handle - Locking
- Locking
- Liner Material
- FKM
- Operating Temperature - Minimum
- -20 Degrees F
- Operating Temperature - Maximum
- 300 Degrees F
- Connection Type
- Lug
- Seal Material
- EPDM
- Stem Material
- Stainless Steel
- Handle Type
- Lever
- Standards
- MSS SP-25, MSS SP-67
- For Media
- Chemicals
- Maximum Pressure - Operating
- 250 psi
- Valve Series
- LD-3222
Dimensions
- Lug Diameter
- 3/4 in
- Nominal Valve Size
- 8 in
Description
Flow Control Valve, Body Material Ductile Iron, Liner Material FKM, Disc Material Stainless Steel, Handle Type Lever, Standards MSS SP-25, MSS SP-67
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.