Shop NIBCO
See all product information
Create Account
LD5022 4 BFV DI EPDM SS LUG BS 1EA
- Mfr # NLG940H
- Zoro # G924882963
product price:Â
$
1,214.99
/ea
Free Shipping & Returns
Key Features
Body Material
Ductile Iron
Manufacturer Warranty
5 yr
Lug Diameter
5/8 in
Standards
MSS SP-25, MSS SP-67
Nominal Valve Size
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NLG940H
- Zoro #
- G924882963
- UPC #
- 039923287892
- Country of Origin
- United States
- Item
- Flow Control Valve
- Body Material
- Ductile Iron
- Manufacturer Warranty
- 5 yr
- Standards
- MSS SP-25, MSS SP-67
- Seal Material
- EPDM
- Disc Material
- CF8M Stainless Steel
- Maximum Pressure - Operating
- 285 psi
- For Media
- Chemicals
- Vacuum Service Rating
- 28 in Hg
- Liner Material
- EPDM
- Operating Temperature - Minimum
- -20 Degrees F
- Connection Type
- Lug
- Operating Temperature - Maximum
- 250 Degrees F
- Number of Flange Bolt Holes
- 8
- Stem Material
- Stainless Steel
- Handle Type
- Bare Stem
- NSF Certifications for Food and Drinking Water
- NSF 61
- Valve Series
- LD-5022
Dimensions
- Lug Diameter
- 5/8 in
- Nominal Valve Size
- 4 in
Description
Flow Control Valve, Body Material Ductile Iron, Liner Material EPDM, Disc Material CF8M Stainless Steel, Handle Type Bare Stem, Standards MSS SP-25, MSS SP-67
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.