Shop NIBCO
See all product information
Create Account
WD3110 3 BFV DI NBR NPDI WFR BS 1EA
- Mfr # NLH24TF
- Zoro # G624883802
product price:Â
$
451.99
/ea
Free Shipping & Returns
Key Features
Liner Material
Buna-N
Body Material
Ductile Iron
For Media
Water
Manufacturer Warranty
5 yr
NSF Certifications for Food and Drinking Water
NSF 61
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NLH24TF
- Zoro #
- G624883802
- UPC #
- 039923726872
- Country of Origin
- United States
- Item
- Flow Control Valve
- Liner Material
- Buna-N
- Body Material
- Ductile Iron
- For Media
- Water
- Manufacturer Warranty
- 5 yr
- NSF Certifications for Food and Drinking Water
- NSF 61
- Disc Material
- Ductile Iron
- Operating Temperature - Maximum
- 180 Degrees F
- Stem Material
- Stainless Steel
- Vacuum Service Rating
- 28 in Hg
- Maximum Pressure - Operating
- 250 psi
- Seal Material
- Buna-N
- Handle Type
- Bare Stem
- Operating Temperature - Minimum
- -20 Degrees F
- Standards
- MSS SP-25, MSS SP-67
- Connection Type
- Wafer
- Valve Series
- WD-3110
Dimensions
- Nominal Valve Size
- 3 in
Description
Flow Control Valve, Body Material Ductile Iron, Liner Material Buna-N, Disc Material Ductile Iron, Handle Type Bare Stem, Standards MSS SP-25, MSS SP-67
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.