Shop NIBCO
See all product information
Create Account
LD3010 3 BFV DI EPDM NPDI LUG LEV 1EA
- Mfr # NLG200F
- Zoro # G724891790
product price:Â
$
623.99
/ea
Free Shipping & Returns
Key Features
Liner Material
EPDM
Operating Temperature - Minimum
-20 Degrees F
Number of Flange Bolt Holes
4
Vacuum Service Rating
28 in Hg
Nominal Valve Size
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NLG200F
- Zoro #
- G724891790
- UPC #
- 039923722676
- Country of Origin
- United States
- Item
- Flow Control Valve
- Liner Material
- EPDM
- Operating Temperature - Minimum
- -20 Degrees F
- Number of Flange Bolt Holes
- 4
- Vacuum Service Rating
- 28 in Hg
- Connection Type
- Lug
- Body Material
- Ductile Iron
- For Media
- Water
- Operating Temperature - Maximum
- 250 Degrees F
- Handle Type
- Lever
- Standards
- MSS SP-25, MSS SP-67
- Maximum Pressure - Operating
- 250 psi
- Disc Material
- Iron
- Handle - Locking
- Locking
- Stem Material
- Stainless Steel
- Seal Material
- EPDM
- Manufacturer Warranty
- 5 yr
- Valve Series
- LD-3010
Dimensions
- Nominal Valve Size
- 3 in
- Lug Diameter
- 5/8 in
Description
Flow Control Valve, Body Material Ductile Iron, Liner Material EPDM, Disc Material Iron, Handle Type Lever, Standards MSS SP-25, MSS SP-67
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.