Shop NIBCO
See all product information
Create Account
N20014 6 BFV CI NBR ALBR WFR LEV 1EA
- Mfr # NLJ140K
- Zoro # G024882986
product price:Â
$
1,000.99
/ea
Free Shipping & Returns
Key Features
Disc Material
Bronze
Standards
API 609, MSS SP-25, MSS SP-67
Body Material
Cast Iron
Liner Material
Buna-N
Nominal Valve Size
6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NLJ140K
- Zoro #
- G024882986
- UPC #
- 039923773197
- Country of Origin
- China
Dimensions
- Nominal Valve Size
- 6 in
Details
- Item
- Flow Control Valve
- Disc Material
- Bronze
- Standards
- API 609, MSS SP-25, MSS SP-67
- Body Material
- Cast Iron
- Liner Material
- Buna-N
- Connection Type
- Wafer
- Operating Temperature - Minimum
- -20 Degrees F
- Stem Material
- Stainless Steel
- Maximum Pressure - Operating
- 200 psi
- For Media
- Water
- Seal Material
- Buna-N
- Operating Temperature - Maximum
- 180 Degrees F
- Manufacturer Warranty
- 5 yr
- Vacuum Service Rating
- 28 in Hg
- Handle - Locking
- Locking
- Handle Type
- Lever
Description
Flow Control Valve, Body Material Cast Iron, Liner Material Buna-N, Disc Material Bronze, Handle Type Lever, Standards API 609, MSS SP-25, MSS SP-67
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.