Shop NIBCO
See all product information
Create Account
N20023 2 BFV CI EPDM N/DI LUG LEV 1EA
- Mfr # NLJ381D
- Zoro # G824880786
product price:Â
$
377.99
/ea
Free Shipping & Returns
Key Features
Liner Material
EPDM
Nominal Valve Size
2 in
Manufacturer Warranty
5 yr
Disc Material
Iron
Vacuum Service Rating
28 in Hg
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NLJ381D
- Zoro #
- G824880786
- UPC #
- 039923410870
- Country of Origin
- China
Dimensions
- Nominal Valve Size
- 2 in
- Lug Diameter
- 5/8 in
Details
- Item
- Flow Control Valve
- Liner Material
- EPDM
- Manufacturer Warranty
- 5 yr
- Disc Material
- Iron
- Vacuum Service Rating
- 28 in Hg
- Operating Temperature - Minimum
- -20 Degrees F
- Handle Type
- Lever
- Operating Temperature - Maximum
- 250 Degrees F
- Seal Material
- EPDM
- For Media
- Water
- ANSI Flange Class
- Class 125
- Body Material
- Cast Iron
- Maximum Pressure - Operating
- 200 psi
- Number of Flange Bolt Holes
- 4
- Connection Type
- Lug
- Stem Material
- Stainless Steel
- Standards
- API 609, MSS SP-25, MSS SP-67
- Handle - Locking
- Locking
Description
Flow Control Valve, Body Material Cast Iron, Liner Material EPDM, Disc Material Iron, Handle Type Lever, Standards API 609, MSS SP-25, MSS SP-67
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.