N20013 6 BFV CI EPDM N/DI WFR LEV 1EA
- Mfr # NLJ383K
- Zoro # G824884197
product price:Â
$
993.99
/ea
Free Shipping & Returns
Key Features
Seal Material
EPDM
Operating Temperature - Maximum
250 Degrees F
Liner Material
EPDM
Vacuum Service Rating
28 in Hg
Body Material
Cast Iron
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NLJ383K
- Zoro #
- G824884197
- UPC #
- 039923411495
- Country of Origin
- China
Dimensions
- Lug Diameter
- 3/4 in
- Nominal Valve Size
- 6 in
Details
- Item
- Flow Control Valve
- Seal Material
- EPDM
- Operating Temperature - Maximum
- 250 Degrees F
- Liner Material
- EPDM
- Vacuum Service Rating
- 28 in Hg
- Body Material
- Cast Iron
- Handle Type
- Lever
- For Media
- Water
- Number of Flange Bolt Holes
- 8
- Maximum Pressure - Operating
- 200 psi
- Stem Material
- Stainless Steel
- Handle - Locking
- Locking
- Connection Type
- Wafer
- ANSI Flange Class
- Class 125
- Disc Material
- Iron
- Manufacturer Warranty
- 5 yr
- Standards
- MSS SP-67, NSF/ANSI/CAN 372
- Operating Temperature - Minimum
- -20 Degrees F
Description
Flow Control Valve, Body Material Cast Iron, Liner Material EPDM, Disc Material Iron, Handle Type Lever, Standards MSS SP-67, NSF/ANSI/CAN 372
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.