Shop NIBCO
See all product information
Create Account
WD3110 6 BFV DI NBR NPDI WFR GO 1EA
- Mfr # NLH260K
- Zoro # G524881243
product price:Â
$
1,674.99
/ea
Free Shipping & Returns
Key Features
Manufacturer Warranty
5 yr
Operating Temperature - Minimum
-20 Degrees F
Operating Temperature - Maximum
180 Degrees F
Body Material
Ductile Iron
For Media
Water
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NLH260K
- Zoro #
- G524881243
- UPC #
- 039923727305
- Country of Origin
- United States
- Item
- Flow Control Valve
- Manufacturer Warranty
- 5 yr
- Operating Temperature - Minimum
- -20 Degrees F
- Operating Temperature - Maximum
- 180 Degrees F
- Body Material
- Ductile Iron
- For Media
- Water
- Disc Material
- Ductile Iron
- Handle Type
- Gear Operated Handwheel
- Vacuum Service Rating
- 28 in Hg
- Connection Type
- Wafer
- Standards
- MSS SP-25, MSS SP-67
- Maximum Pressure - Operating
- 250 psi
- NSF Certifications for Food and Drinking Water
- NSF 61
- Stem Material
- Stainless Steel
- Seal Material
- Buna-N
- Liner Material
- Buna-N
- Valve Series
- WD-3110
Dimensions
- Nominal Valve Size
- 6 in
Description
Flow Control Valve, Body Material Ductile Iron, Liner Material Buna-N, Disc Material Ductile Iron, Handle Type Gear Operated Handwheel, Standards MSS SP-25, MSS SP-67
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.