N20023 4 BFV CI EPDM ALBR LUG GO 1EA
- Mfr # NLJ310H
- Zoro # G124884187
product price:Â
$
1,339.99
/ea
Free Shipping & Returns
Key Features
Disc Material
Bronze
Standards
API 609, MSS SP-25, MSS SP-67
Vacuum Service Rating
28 in Hg
For Media
Water
Maximum Pressure - Operating
200 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NLJ310H
- Zoro #
- G124884187
- UPC #
- 039923269430
- Country of Origin
- China
Dimensions
- Nominal Valve Size
- 4 in
- Lug Diameter
- 5/8 in
Details
- Item
- Flow Control Valve
- Disc Material
- Bronze
- Standards
- API 609, MSS SP-25, MSS SP-67
- Vacuum Service Rating
- 28 in Hg
- For Media
- Water
- Maximum Pressure - Operating
- 200 psi
- Manufacturer Warranty
- 5 yr
- Operating Temperature - Maximum
- 250 Degrees F
- Operating Temperature - Minimum
- -20 Degrees F
- Stem Material
- Stainless Steel
- Handle Type
- Gear Operated Handwheel
- Body Material
- Cast Iron
- Connection Type
- Lug
- Liner Material
- EPDM
- Seal Material
- EPDM
- Number of Flange Bolt Holes
- 8
Description
Flow Control Valve, Body Material Cast Iron, Liner Material EPDM, Disc Material Bronze, Handle Type Gear Operated Handwheel, Standards API 609, MSS SP-25, MSS SP-67
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.