Shop NIBCO
See all product information
Create Account
WD3222 4 BFV DI FKM SS 250# WFR BS 1EA
- Mfr # NLH430H
- Zoro # G824884043
product price:Â
$
1,643.99
/ea
Free Shipping & Returns
Key Features
Operating Temperature - Minimum
-20 Degrees F
Nominal Valve Size
4 in
For Media
Chemicals
Body Material
Ductile Iron
Manufacturer Warranty
5 yr
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NLH430H
- Zoro #
- G824884043
- UPC #
- 039923729682
- Country of Origin
- United States
- Item
- Flow Control Valve
- Operating Temperature - Minimum
- -20 Degrees F
- For Media
- Chemicals
- Body Material
- Ductile Iron
- Manufacturer Warranty
- 5 yr
- Handle Type
- Bare Stem
- Stem Material
- Stainless Steel
- Seal Material
- EPDM
- Connection Type
- Wafer
- Standards
- MSS SP-25, MSS SP-67
- Disc Material
- Stainless Steel
- Operating Temperature - Maximum
- 300 Degrees F
- Vacuum Service Rating
- 28 in Hg
- Maximum Pressure - Operating
- 250 psi
- Liner Material
- FKM
- Valve Series
- WD-3222
Dimensions
- Nominal Valve Size
- 4 in
Description
Flow Control Valve, Body Material Ductile Iron, Liner Material FKM, Disc Material Stainless Steel, Handle Type Bare Stem, Standards MSS SP-25, MSS SP-67
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.