Shop NIBCO
See all product information
Create Account
N20023 4 BFV CI EPDM NPDI LUG LEV 1EA
- Mfr # NLJ320H
- Zoro # G624882638
product price:Â
$
776.99
/ea
Free Shipping & Returns
Key Features
Operating Temperature - Minimum
-20 Degrees F
Disc Material
Iron
Vacuum Service Rating
28 in Hg
Handle - Locking
Locking
For Media
Water
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NLJ320H
- Zoro #
- G624882638
- UPC #
- 039923269522
- Country of Origin
- China
Dimensions
- Nominal Valve Size
- 4 in
- Lug Diameter
- 5/8 in
Details
- Item
- Flow Control Valve
- Operating Temperature - Minimum
- -20 Degrees F
- Disc Material
- Iron
- Vacuum Service Rating
- 28 in Hg
- Handle - Locking
- Locking
- For Media
- Water
- Seal Material
- EPDM
- Body Material
- Cast Iron
- Stem Material
- Stainless Steel
- Manufacturer Warranty
- 5 yr
- Maximum Pressure - Operating
- 200 psi
- Standards
- API 609, MSS SP-25, MSS SP-67
- Connection Type
- Lug
- Handle Type
- Lever
- Liner Material
- EPDM
- Operating Temperature - Maximum
- 250 Degrees F
- Number of Flange Bolt Holes
- 8
Description
Flow Control Valve, Body Material Cast Iron, Liner Material EPDM, Disc Material Iron, Handle Type Lever, Standards API 609, MSS SP-25, MSS SP-67
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.