Shop NIBCO
See all product information
Create Account
LD3122 2 BFV DI NBR SS 250# LUG GO 1EA
- Mfr # NLG360D
- Zoro # G924881362
product price:Â
$
1,410.99
/ea
Free Shipping & Returns
Key Features
Stem Material
Stainless Steel
Handle Type
Gear Operated Handwheel
Maximum Pressure - Operating
250 psi
Liner Material
Buna-N
Number of Flange Bolt Holes
4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NLG360D
- Zoro #
- G924881362
- UPC #
- 039923728654
- Country of Origin
- United States
- Item
- Flow Control Valve
- Stem Material
- Stainless Steel
- Handle Type
- Gear Operated Handwheel
- Maximum Pressure - Operating
- 250 psi
- Liner Material
- Buna-N
- Number of Flange Bolt Holes
- 4
- Operating Temperature - Minimum
- -20 Degrees F
- Disc Material
- Stainless Steel
- Standards
- MSS SP-25, MSS SP-67
- Connection Type
- Lug
- Manufacturer Warranty
- 5 yr
- Body Material
- Ductile Iron
- Vacuum Service Rating
- 28 in Hg
- For Media
- Chemicals
- Operating Temperature - Maximum
- 180 Degrees F
- Seal Material
- Buna-N
- Valve Series
- LD-3122
Dimensions
- Lug Diameter
- 5/8 in
- Nominal Valve Size
- 2 in
Description
Flow Control Valve, Body Material Ductile Iron, Liner Material Buna-N, Disc Material Stainless Steel, Handle Type Gear Operated Handwheel, Standards MSS SP-25, MSS SP-67
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.