Shop NIBCO
See all product information
Create Account
LD3000 4 BFV DI EPDM ALBR LUG GO 1EA
- Mfr # NLG720H
- Zoro # G724881463
product price:Â
$
1,434.99
/ea
Free Shipping & Returns
Key Features
Maximum Pressure - Operating
250 psi
Operating Temperature - Minimum
-20 Degrees F
Seal Material
EPDM
Disc Material
Bronze
Handle Type
Gear Operated Handwheel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NLG720H
- Zoro #
- G724881463
- UPC #
- 039923237088
- Country of Origin
- United States
Dimensions
- Lug Diameter
- 5/8 in
- Nominal Valve Size
- 4 in
Details
- Item
- Flow Control Valve
- Maximum Pressure - Operating
- 250 psi
- Operating Temperature - Minimum
- -20 Degrees F
- Seal Material
- EPDM
- Disc Material
- Bronze
- Handle Type
- Gear Operated Handwheel
- Body Material
- Ductile Iron
- Coefficient of Volume (Cv)
- 660
- For Media
- Water
- Operating Temperature - Maximum
- 250 Degrees F
- Vacuum Service Rating
- 28 in Hg
- Number of Flange Bolt Holes
- 8
- Liner Material
- EPDM
- Manufacturer Warranty
- 5 yr
- NSF Certifications for Food and Drinking Water
- NSF 61
- Stem Material
- Stainless Steel
- Standards
- MSS SP-25, MSS SP-67
- Connection Type
- Lug
Description
Flow Control Valve, Body Material Ductile Iron, Liner Material EPDM, Disc Material Bronze, Handle Type Gear Operated Handwheel, Standards MSS SP-25, MSS SP-67
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.