N20023 6 BFV CI EPDM NYL/DI LUG GO 1EA
- Mfr # NLJ380K
- Zoro # G124882411
product price:Â
$
1,459.99
/ea
Free Shipping & Returns
Key Features
Vacuum Service Rating
28 in Hg
Number of Flange Bolt Holes
8
Disc Material
Iron
Stem Material
Stainless Steel
Operating Temperature - Minimum
-20 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NLJ380K
- Zoro #
- G124882411
- UPC #
- 039923411068
- Country of Origin
- China
Dimensions
- Nominal Valve Size
- 6 in
- Lug Diameter
- 3/4 in
Details
- Item
- Flow Control Valve
- Vacuum Service Rating
- 28 in Hg
- Number of Flange Bolt Holes
- 8
- Disc Material
- Iron
- Stem Material
- Stainless Steel
- Operating Temperature - Minimum
- -20 Degrees F
- Standards
- API 609, MSS SP-25, MSS SP-67
- Connection Type
- Lug
- Liner Material
- EPDM
- Body Material
- Cast Iron
- Maximum Pressure - Operating
- 200 psi
- Seal Material
- EPDM
- Handle Type
- Gear Operated Handwheel
- ANSI Flange Class
- Class 125
- For Media
- Water
- Manufacturer Warranty
- 5 yr
- Operating Temperature - Maximum
- 250 Degrees F
Description
Flow Control Valve, Body Material Cast Iron, Liner Material EPDM, Disc Material Iron, Handle Type Gear Operated Handwheel, Standards API 609, MSS SP-25, MSS SP-67
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.