Shop NIBCO
See all product information
Create Account
N20024 2 BFV CI NBR NPDI LUG LEV 1EA
- Mfr # NLJ360D
- Zoro # G624883581
product price:Â
$
565.99
/ea
Free Shipping & Returns
Key Features
Maximum Pressure - Operating
200 psi
Number of Flange Bolt Holes
4
Lug Diameter
5/8 in
Nominal Valve Size
2 in
Standards
API 609, MSS SP-25, MSS SP-67
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NLJ360D
- Zoro #
- G624883581
- UPC #
- 039923269720
- Country of Origin
- China
Dimensions
- Lug Diameter
- 5/8 in
- Nominal Valve Size
- 2 in
Details
- Item
- Flow Control Valve
- Maximum Pressure - Operating
- 200 psi
- Number of Flange Bolt Holes
- 4
- Standards
- API 609, MSS SP-25, MSS SP-67
- Liner Material
- Buna-N
- Connection Type
- Lug
- For Media
- Water
- Disc Material
- Iron
- Handle Type
- Lever
- Operating Temperature - Maximum
- 180 Degrees F
- Manufacturer Warranty
- 5 yr
- Vacuum Service Rating
- 28 in Hg
- Operating Temperature - Minimum
- -20 Degrees F
- Handle - Locking
- Locking
- Stem Material
- Stainless Steel
- Body Material
- Cast Iron
- Seal Material
- Buna-N
Description
Flow Control Valve, Body Material Cast Iron, Liner Material Buna-N, Disc Material Iron, Handle Type Lever, Standards API 609, MSS SP-25, MSS SP-67
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.