Shop NIBCO
See all product information
Create Account
LD2010 4 BFV DI EPDM NPDI LUG GO 1EA
- Mfr # NLG850H
- Zoro # G024883679
product price:Â
$
1,310.99
/ea
Free Shipping & Returns
Key Features
Standards
MSS SP-67, NSF/ANSI/CAN 372, NSF/ANSI/CAN 61-8, U.S. Coast Guard Category A
For Media
Water
Seal Material
EPDM
Maximum Pressure - Operating
200 psi
Liner Material
EPDM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NLG850H
- Zoro #
- G024883679
- UPC #
- 039923426468
- Country of Origin
- United States
- Item
- Flow Control Valve
- Standards
- MSS SP-67, NSF/ANSI/CAN 372, NSF/ANSI/CAN 61-8, U.S. Coast Guard Category A
- For Media
- Water
- Seal Material
- EPDM
- Maximum Pressure - Operating
- 200 psi
- Liner Material
- EPDM
- Disc Material
- Ductile Iron
- Connection Type
- Lug
- Number of Flange Bolt Holes
- 8
- Manufacturer Warranty
- 5 yr
- Operating Temperature - Minimum
- -20 Degrees F
- Operating Temperature - Maximum
- 250 Degrees F
- Handle Type
- Gear Operated Handwheel
- Stem Material
- Stainless Steel
- Body Material
- Ductile Iron
- Vacuum Service Rating
- 28 in Hg
- NSF Certifications for Food and Drinking Water
- NSF 61
- Valve Series
- LD-2010
Dimensions
- Nominal Valve Size
- 4 in
- Lug Diameter
- 5/8 in
Description
Flow Control Valve, Body Material Ductile Iron, Liner Material EPDM, Disc Material Ductile Iron, Handle Type Gear Operated Handwheel, Standards MSS SP-67, NSF/ANSI/CAN 372, NSF/ANSI/CAN 61-8, U.S. Coast Guard Category A
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.