N20024 4 BFV CI NBR NYL/DI LUG LEV 1EA
- Mfr # NLJ392H
- Zoro # G224884278
product price:Â
$
751.99
/ea
Free Shipping & Returns
Key Features
Disc Material
Iron
Number of Flange Bolt Holes
8
Nominal Valve Size
4 in
Operating Temperature - Minimum
-20 Degrees F
Standards
API 609, MSS SP-25, MSS SP-67
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NLJ392H
- Zoro #
- G224884278
- UPC #
- 039923411013
- Country of Origin
- China
Dimensions
- Nominal Valve Size
- 4 in
- Lug Diameter
- 5/8 in
Details
- Item
- Flow Control Valve
- Disc Material
- Iron
- Number of Flange Bolt Holes
- 8
- Operating Temperature - Minimum
- -20 Degrees F
- Standards
- API 609, MSS SP-25, MSS SP-67
- Handle Type
- Lever
- For Media
- Water
- Connection Type
- Lug
- Liner Material
- Buna-N
- ANSI Flange Class
- Class 125
- Vacuum Service Rating
- 28 in Hg
- Body Material
- Cast Iron
- Handle - Locking
- Locking
- Stem Material
- Stainless Steel
- Manufacturer Warranty
- 5 yr
- Seal Material
- Buna-N
- Maximum Pressure - Operating
- 200 psi
- Operating Temperature - Maximum
- 180 Degrees F
Description
Flow Control Valve, Body Material Cast Iron, Liner Material Buna-N, Disc Material Iron, Handle Type Lever, Standards API 609, MSS SP-25, MSS SP-67
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.