Shop NIBCO
See all product information
Create Account
LD2022 4 BFV DI EPDM SS LUG BS 1EA
- Mfr # NLG780H
- Zoro # G724882842
product price:Â
$
748.99
/ea
Free Shipping & Returns
Key Features
Body Material
Ductile Iron
Number of Flange Bolt Holes
8
Vacuum Service Rating
28 in Hg
Nominal Valve Size
4 in
Disc Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NLG780H
- Zoro #
- G724882842
- UPC #
- 039923395948
- Country of Origin
- United States
- Item
- Flow Control Valve
- Body Material
- Ductile Iron
- Number of Flange Bolt Holes
- 8
- Vacuum Service Rating
- 28 in Hg
- Disc Material
- Stainless Steel
- NSF Certifications for Food and Drinking Water
- NSF 61
- Stem Material
- Stainless Steel
- Operating Temperature - Minimum
- -20 Degrees F
- Standards
- API 609, MSS SP-25, MSS SP-67
- For Media
- Water
- Connection Type
- Lug
- Manufacturer Warranty
- 5 yr
- Handle Type
- Bare Stem
- Operating Temperature - Maximum
- 250 Degrees F
- Maximum Pressure - Operating
- 200 psi
- Liner Material
- EPDM
- Seal Material
- EPDM
- Valve Series
- LD-2022
Dimensions
- Nominal Valve Size
- 4 in
- Lug Diameter
- 8 5/8 in
Description
Flow Control Valve, Body Material Ductile Iron, Liner Material EPDM, Disc Material Stainless Steel, Handle Type Bare Stem, Standards API 609, MSS SP-25, MSS SP-67
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.