N20024 8 BFV CI NBR ALBR LUG GO 1EA
- Mfr # NLJ350L
- Zoro # G724884365
product price:Â
$
2,607.99
/ea
Free Shipping & Returns
Key Features
Connection Type
Lug
Disc Material
Bronze
Standards
API 609, MSS SP-25, MSS SP-67
Stem Material
Stainless Steel
Body Material
Cast Iron
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NLJ350L
- Zoro #
- G724884365
- UPC #
- 039923269690
- Country of Origin
- China
Dimensions
- Nominal Valve Size
- 8 in
- Lug Diameter
- 3/4 in
Details
- Item
- Flow Control Valve
- Connection Type
- Lug
- Disc Material
- Bronze
- Standards
- API 609, MSS SP-25, MSS SP-67
- Stem Material
- Stainless Steel
- Body Material
- Cast Iron
- Vacuum Service Rating
- 28 in Hg
- Handle Type
- Gear Operated Handwheel
- Seal Material
- Buna-N
- Manufacturer Warranty
- 5 yr
- Number of Flange Bolt Holes
- 8
- Operating Temperature - Minimum
- -20 Degrees F
- Liner Material
- Buna-N
- Maximum Pressure - Operating
- 200 psi
- Operating Temperature - Maximum
- 180 Degrees F
- For Media
- Water
Description
Flow Control Valve, Body Material Cast Iron, Liner Material Buna-N, Disc Material Bronze, Handle Type Gear Operated Handwheel, Standards API 609, MSS SP-25, MSS SP-67
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.