Shop NIBCO
See all product information
Create Account
WD3222 8 BFV DI FKM SS WFR LEV 1EA
- Mfr # NLH440L
- Zoro # G224883400
product price:Â
$
3,880.99
/ea
Free Shipping & Returns
Key Features
For Media
Chemicals
Seal Material
EPDM
Manufacturer Warranty
5 yr
Disc Material
Stainless Steel
Stem Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NLH440L
- Zoro #
- G224883400
- UPC #
- 039923729910
- Country of Origin
- United States
- Item
- Flow Control Valve
- For Media
- Chemicals
- Seal Material
- EPDM
- Manufacturer Warranty
- 5 yr
- Disc Material
- Stainless Steel
- Stem Material
- Stainless Steel
- Maximum Pressure - Operating
- 250 psi
- Vacuum Service Rating
- 28 in Hg
- Body Material
- Ductile Iron
- Handle - Locking
- Locking
- Operating Temperature - Minimum
- -20 Degrees F
- Standards
- MSS SP-25, MSS SP-67
- Handle Type
- Lever
- Connection Type
- Wafer
- Liner Material
- FKM
- Operating Temperature - Maximum
- 300 Degrees F
- Valve Series
- WD-3222
Dimensions
- Nominal Valve Size
- 8 in
Description
Flow Control Valve, Body Material Ductile Iron, Liner Material FKM, Disc Material Stainless Steel, Handle Type Lever, Standards MSS SP-25, MSS SP-67
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.