Press Jaw Kit - 1/2-in. to 1-1/4-in. Sta
- Mfr # R00360PC
- Zoro # G324969004
product price:Â
$
854.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Kit Pipe or Tubing Sizes Included
1 1/4 in, 1 in, 1/2 in, 3/4 in
For Fitting System
NIBCO
For Press Tool Type
Standard
Compatible Tool Manufacturer Part Number
PC-100, PC-280
Kit Contents
(1) Case, (4) Jaws
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- R00360PC
- Zoro #
- G324969004
- UPC #
- 039923242716
- Country of Origin
- Germany
- Item
- Press Jaw Kit
- For Fitting System
- NIBCO
- For Press Tool Type
- Standard
- Compatible Tool Manufacturer Part Number
- PC-100, PC-280
- Kit Contents
- (1) Case, (4) Jaws
- Includes
- 1 1/4 in Press Jaw, 1 in Press Jaw, 1/2 in Press Jaw, 3/4 in Press Jaw, Heavy-Duty Case
- Product Type
- Press Jaw Kit
- Number of Pieces
- 4
Dimensions
- Kit Pipe or Tubing Sizes Included
- 1 1/4 in, 1 in, 1/2 in, 3/4 in
- For Pipe Size
- 1 1/4 in, 1 in, 1/2 in, 3/4 in
- For Pipe Size - Minimum
- 1/2 in
- For Pipe Size - Maximum
- 1 1/4 in
Description
Press Jaw Kit - 1/2-in. to 1-1/4-in. Sta
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.