PVDF, Union, 2 in NPT, 2 in NPT

  • Mfr # 653333 2
  • Zoro # G0432905
product price: 
$
683.99
/ea
Free Shipping & Returns

Key Features

Pipe Fitting Material
Kynar(R)
Specific Fitting Shape
Union
Fitting Schedule/Class
Schedule 80
Basic Pipe Fitting Material
Plastic
Basic Pipe Fitting Shape
Union
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
653333 2
Zoro #
G0432905
UPC #
039923100481
Country of Origin
United States
Item
Union
Pipe Fitting Material
Kynar(R)
Specific Fitting Shape
Union
Fitting Schedule/Class
Schedule 80
Basic Pipe Fitting Material
Plastic
Basic Pipe Fitting Shape
Union
Max. Pressure
1360 psi
Fitting Connection Type
FNPT x FNPT
Standards
ASTM D3222
Color
Red
Pipe Fitting Schedule/Class
Schedule 80
Specific Pipe Fitting Shape
Union
Temp. Range
73 Degrees to 280 Degrees F
Max. Thread Pressure
140 psi
Fitting Side A Type
NPT
Seal Material
Viton(TM)
Includes Seal
Seal Included
For Pipe Schedule
Schedule 80
Schedule
Schedule 80
Application
Non-Potable Water
Fitting Side A Gender
Female
Fitting Side B Gender
Female
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Fitting Side B Type
NPT
Thread Sealant Type
Chemtrol(R)
Maximum Operating Pressure
1,360 psi
Side 1 Connection Gender
Female
Side 2 Connection Gender
Female
Connector Type
Union
Type
Union
For Fluid Type
Non-Potable Water
Side 2 Connection Type
Threaded
Side 1 Connection Type
Threaded
Side 1 Thread Type
NPT
Maximum Operating Temperature
280 Degrees F
Side 2 Thread Type
NPT
Fitting Material
Polyvinylidene
Wire Color
Red

Dimensions

Pipe Size - Pipe Fitting
2"
Pipe Size (Fittings)
2"
Fitting Side A Nominal Pipe Size
2 in
Fitting Side B Nominal Pipe Size
2 in
Overall Length
5 1/8 in
Thread Size
2"
Side 2 Nominal Pipe Size
2 in
Side 1 Nominal Pipe Size
2 in
Wire Rope Length
5 1/8 in
Length
5 1/8 in

Description

Union, Polyvinylidene, Schedule 80, For Pipe Schedule Schedule 80, 2 in, Female, NPT, 2 in, Female, NPT, Includes Seal Seal Included, 5 1/8 in Overall Length, 1,360 psi Maximum Operating Pressure, 73 Degrees to 280 Degrees F

Restrictions

Ratings & reviews