Zoro Homepage

Reducing Elbow, 90 Deg, 1/2 x 1/4 In

  • Mfr # 707-3R-LF 1/2X1/4

  • Zoro # G5187445


product price: $13.69
/ea

Key Features

Fitting Connection Type
C x FNPT
Tube Size
1/2"
Pipe Size - Pipe Fitting
1/4"
Outside Dia.
5/8" x 3/8"
Max. Pressure
577 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
707-3R-LF 1/2X1/4
Zoro #
G5187445
UPC #
039923347275
Country of Origin
Mexico

Dimensions

Tube Size
1/2"
Pipe Size - Pipe Fitting
1/4"
Outside Dia.
5/8" x 3/8"
Pipe Size (Fittings)
1/4"
Fitting Side A Tube Outer Diameter
5/8 in
Fitting Side B Pipe Size
1/4 in
Fitting Side A Copper Tube Size
1/2 in
Fitting Side 2 Pipe Size
1/4 in
Fitting Side 1 Tube Outer Diameter
5/8 in
Fitting Side 1 Copper Tube Size
1/2 in

Details

Fitting Connection Type
C x FNPT
Max. Pressure
577 psi
Item
90 Degree Reducing Elbow
Pipe Fitting Connection Type
C x FNPT
Specific Fitting Shape
90 Degree Reducing Elbow
Tube Fitting Material
Low Lead Cast Bronze
Basic Pipe Fitting Shape
Elbow
Basic Pipe Fitting Material
Metal
Temp. Range
-20 Degrees to 200 Degrees F
Specific Pipe Fitting Shape
90 Degrees Reducing Elbow
Standards
ASTM B584 Alloy C87850; Third-Party Certified To NSF/ANSI 61 Annex G; ASME B16.18 Design Standards
Pipe Fitting Material
Low Lead Cast Bronze
Fitting Side B Connection Type
FNPT
Application
Potable Water
Minimum Operating Temperature
20 Degrees F
Fitting Side A Connection Type
Cup
Resistance Properties
Dezincification-Resistant
Maximum Operating Pressure
577 psi
Maximum Operating Temperature
200 Degrees F
Fitting Material
Bronze
Fitting Shape
90 Degrees Elbow
Material Grade
C87850
Operating Temperature - Minimum
-20 Degrees F
For Media Type
Potable Water
Fitting Side 2 Connection Type
FNPT
Operating Temperature - Maximum
400 Degrees F
Fitting Side 1 Connection Type
Cup
Connector Type
Reducer
Operating Pressure - Maximum
577 psi

Description

Sweat Fitting Elbow, Application Potable Water, Fitting Side A Connection Type Cup, Fitting Side B Connection Type FNPT, Fitting Side A Copper Tube Size 1/2 in, Fitting Material Bronze, Fitting Side B Pipe Size 1/4 in, Fitting Side A Tube Outer Diameter 5/8 in, Maximum Operating Pressure 577 psi, Maximum Operating Temperature 200 Degrees F, Specific Fitting Shape 90 Degrees Reducing Elbow, Standards ASME B16.18, ISO 9001, NSF/ANSI 372, NSF/ANSI 61, Material Grade C87850

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.