Zoro Homepage

Reducing Tee, Cast Bronze, C x C x FNPT

  • Mfr # 712BH 1/2X1/2X3/4

  • Zoro # G5009514


product price: $18.79
/ea

Key Features

Fitting Connection Type
C x C x FNPT
Tube Size
1/2"
Pipe Size - Pipe Fitting
3/4"
Outside Dia.
5/8" x 5/8" x 7/8"
Max. Pressure
466 psi@200 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
712BH 1/2X1/2X3/4
Zoro #
G5009514
UPC #
039923374127
Country of Origin
United States

Dimensions

Tube Size
1/2"
Pipe Size - Pipe Fitting
3/4"
Outside Dia.
5/8" x 5/8" x 7/8"
Pipe Size (Fittings)
3/4"
Fitting Side C Pipe Size
3/4 in
Fitting Side A Copper Tube Size
1/2 in
Fitting Side A Tube Outer Diameter
5/8 in
Fitting Side B Copper Tube Size
1/2 in
Fitting Side B Tube Outer Diameter
5/8 in
Fitting Side 3 Pipe Size
3/4 in
Fitting Side 2 Copper Tube Size
1/2 in
Fitting Side 1 Tube Outer Diameter
5/8 in
Fitting Side 2 Tube Outer Diameter
5/8 in
Fitting Side 1 Copper Tube Size
1/2 in

Description

Sweat Fitting Tee, Application Non-Potable Water, Fitting Side A Connection Type Cup, Fitting Side B Connection Type Cup, Fitting Side C Connection Type FNPT, Fitting Side A Copper Tube Size 1/2 in, Fitting Side B Copper Tube Size 1/2 in, Fitting Material Cast Bronze, Fitting Side C Pipe Size 3/4 in, Fitting Side A Tube Outer Diameter 5/8 in, Fitting Side B Tube Outer Diameter 5/8 in, Specific Fitting Shape Reducing Tee, Maximum Operating Pressure 466 psi @ 200 Degrees F

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.