Shop NIBCO
See all product information
Create Account
Tee, Press-fit, 2inx11/2inx2in
- Mfr # 9103855PC
- Zoro # G722441829
product price:Â
$
77.29
/ea
Key Features
Fitting Side 3 Copper Tube Size
1 in
For Media Type
Potable Water
O-Ring Material
EPDM
Connector Type
Reducer
Fitting Shape
Tee
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9103855PC
- Zoro #
- G722441829
- UPC #
- 039923350282
- Country of Origin
- United States
- For Media Type
- Potable Water
- O-Ring Material
- EPDM
- Connector Type
- Reducer
- Fitting Shape
- Tee
- Item
- Press Tee Fitting
- Material Grade
- C12200
- Operating Temperature - Minimum
- -20 Degrees F
- Standards
- ASME B16/51, ASTM B75, ASTM F3226, CSA MSE 13 and PS-117
- Operating Temperature - Maximum
- 250 Degrees F
- Fitting Side 1 Connection Type
- Press-fit
- Series
- Press System
- Fitting Side 2 Connection Type
- Press-fit
- Operating Pressure - Maximum
- 200 psi
- Compatible Copper Tube Type
- Type K, Type L, Type M
- Fitting Material
- Copper
- Fitting Side 3 Connection Type
- Press-fit
Dimensions
- Fitting Side 3 Copper Tube Size
- 1 in
- Fitting Side 1 Copper Tube Size
- 2 in
- Fitting Side 2 Copper Tube Size
- 1 in
Description
Press Tee Fitting, Fitting Material Copper, Includes Center Stop Not Applicable, Material Grade C12200, O-Ring Material EPDM, Standards ASME B16/51, ASTM B75, ASTM F3226, CSA MSE 13 and PS-117
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.