WC2000 3 BFV CI EPDM ALBR WFR LEV 1EA
- Mfr # NLS100F
- Zoro # G624882850
product price:Â
$
521.99
/ea
Free Shipping & Returns
Key Features
Disc Material
Bronze
NSF Certifications for Food and Drinking Water
NSF 61
For Media
Water
Seal Material
EPDM
Vacuum Service Rating
28 in Hg
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NLS100F
- Zoro #
- G624882850
- UPC #
- 039923254894
- Country of Origin
- United States
Dimensions
- Nominal Valve Size
- 3 in
Details
- Item
- Flow Control Valve
- Disc Material
- Bronze
- NSF Certifications for Food and Drinking Water
- NSF 61
- For Media
- Water
- Seal Material
- EPDM
- Vacuum Service Rating
- 28 in Hg
- Body Material
- Cast Iron
- Operating Temperature - Maximum
- 250 Degrees F
- Handle Type
- Lever
- Maximum Pressure - Operating
- 200 psi
- Handle - Locking
- Locking
- Stem Material
- Stainless Steel
- Operating Temperature - Minimum
- -20 Degrees F
- Standards
- API 609, MSS SP-25, MSS SP-67
- Connection Type
- Wafer
- Manufacturer Warranty
- 5 yr
- Liner Material
- EPDM
Description
Flow Control Valve, Body Material Cast Iron, Liner Material EPDM, Disc Material Bronze, Handle Type Lever, Standards API 609, MSS SP-25, MSS SP-67
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.