Shop NIBCO
See all product information
Create Account
WC2000 4 BFV CI EPDM ALBR WFR GO 1EA
- Mfr # NLS110H
- Zoro # G224882366
product price:Â
$
1,284.99
/ea
Free Shipping & Returns
Key Features
Operating Temperature - Maximum
250 Degrees F
Handle Type
Gear Operated Handwheel
Standards
API 609, MSS SP-25, MSS SP-67
NSF Certifications for Food and Drinking Water
NSF 61
Manufacturer Warranty
5 yr
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NLS110H
- Zoro #
- G224882366
- UPC #
- 039923255075
- Country of Origin
- United States
- Item
- Flow Control Valve
- Operating Temperature - Maximum
- 250 Degrees F
- Handle Type
- Gear Operated Handwheel
- Standards
- API 609, MSS SP-25, MSS SP-67
- NSF Certifications for Food and Drinking Water
- NSF 61
- Manufacturer Warranty
- 5 yr
- Vacuum Service Rating
- 28 in Hg
- Liner Material
- EPDM
- Maximum Pressure - Operating
- 200 psi
- Seal Material
- EPDM
- Disc Material
- Bronze
- Body Material
- Cast Iron
- For Media
- Water
- Connection Type
- Wafer
- Operating Temperature - Minimum
- -20 Degrees F
- Stem Material
- Stainless Steel
- Valve Series
- WC-2000
Dimensions
- Nominal Valve Size
- 4 in
Description
Flow Control Valve, Body Material Cast Iron, Liner Material EPDM, Disc Material Bronze, Handle Type Gear Operated Handwheel, Standards API 609, MSS SP-25, MSS SP-67
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.