Shop NIBCO
See all product information
Create Account
FC2765 2.5 BFV CI EPDM DI FF LEV 1EA
- Mfr # NLFF30E
- Zoro # G724883566
product price:Â
$
1,033.99
/ea
Free Shipping & Returns
Key Features
Standards
MSS SP-25, MSS SP-67, NSF/ANSI/CAN 372-2020
Operating Temperature - Maximum
200 Degrees F
Manufacturer Warranty
5 yr
ANSI Flange Class
Class 125
Nominal Valve Size
2 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NLFF30E
- Zoro #
- G724883566
- UPC #
- 039923778598
- Country of Origin
- United States
- Item
- Flow Control Valve
- Standards
- MSS SP-25, MSS SP-67, NSF/ANSI/CAN 372-2020
- Operating Temperature - Maximum
- 200 Degrees F
- Manufacturer Warranty
- 5 yr
- ANSI Flange Class
- Class 125
- Handle Type
- Lever
- Liner Material
- EPDM
- Handle - Locking
- Locking
- Seal Material
- EPDM
- Disc Material
- Iron
- For Media
- Water
- Maximum Pressure - Operating
- 200 psi
- Stem Material
- Stainless Steel
- Body Material
- Cast Iron
- Number of Flange Bolt Holes
- 4
- Valve Series
- FC-2765
- Connection Type
- Flat Flange
Dimensions
- Nominal Valve Size
- 2 1/2 in
Description
Flow Control Valve, Body Material Cast Iron, Liner Material EPDM, Disc Material Iron, Handle Type Lever, Standards MSS SP-25, MSS SP-67, NSF/ANSI/CAN 372-2020
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.