Shop NIBCO
See all product information
Create Account
LD5022 6 BFV DI EPDM SS LUG GO 1EA
- Mfr # NLG945K
- Zoro # G124882510
product price:Â
$
3,115.99
/ea
Free Shipping & Returns
Key Features
Number of Flange Bolt Holes
8
Body Material
Ductile Iron
Seal Material
EPDM
Connection Type
Lug
Vacuum Service Rating
28 in Hg
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NLG945K
- Zoro #
- G124882510
- UPC #
- 039923287991
- Country of Origin
- United States
- Item
- Flow Control Valve
- Number of Flange Bolt Holes
- 8
- Body Material
- Ductile Iron
- Seal Material
- EPDM
- Connection Type
- Lug
- Vacuum Service Rating
- 28 in Hg
- Stem Material
- Stainless Steel
- Operating Temperature - Maximum
- 250 Degrees F
- For Media
- Chemicals
- Maximum Pressure - Operating
- 285 psi
- Standards
- MSS SP-25, MSS SP-67
- Liner Material
- EPDM
- Operating Temperature - Minimum
- -20 Degrees F
- Manufacturer Warranty
- 5 yr
- Disc Material
- CF8M Stainless Steel
- NSF Certifications for Food and Drinking Water
- NSF 61
- Handle Type
- Gear Operated Handwheel
- Valve Series
- LD-5022
Dimensions
- Nominal Valve Size
- 6 in
- Lug Diameter
- 3/4 in
Description
Flow Control Valve, Body Material Ductile Iron, Liner Material EPDM, Disc Material CF8M Stainless Steel, Handle Type Gear Operated Handwheel, Standards MSS SP-25, MSS SP-67
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.