Shop NIBCO
See all product information
Create Account
WC2000 8 BFV CI EPDM ALBR WFR GO 1EA
- Mfr # NLS110L
- Zoro # G624882218
product price:Â
$
2,065.99
/ea
Free Shipping & Returns
Key Features
Operating Temperature - Maximum
250 Degrees F
Body Material
Cast Iron
For Media
Water
Stem Material
Stainless Steel
Maximum Pressure - Operating
200 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NLS110L
- Zoro #
- G624882218
- UPC #
- 039923255105
- Country of Origin
- United States
- Item
- Flow Control Valve
- Operating Temperature - Maximum
- 250 Degrees F
- Body Material
- Cast Iron
- For Media
- Water
- Stem Material
- Stainless Steel
- Maximum Pressure - Operating
- 200 psi
- Vacuum Service Rating
- 28 in Hg
- Seal Material
- EPDM
- Standards
- API 609, MSS SP-25, MSS SP-67
- Connection Type
- Wafer
- NSF Certifications for Food and Drinking Water
- NSF 61
- Liner Material
- EPDM
- Operating Temperature - Minimum
- -20 Degrees F
- Manufacturer Warranty
- 5 yr
- Handle Type
- Gear Operated Handwheel
- Disc Material
- Bronze
- Valve Series
- WC-2000
Dimensions
- Nominal Valve Size
- 8 in
Description
Flow Control Valve, Body Material Cast Iron, Liner Material EPDM, Disc Material Bronze, Handle Type Gear Operated Handwheel, Standards API 609, MSS SP-25, MSS SP-67
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.