Shop NIBCO
See all product information
Create Account
N20014 8 BFV CI NBR NPDI WFR GO 1EA
- Mfr # NLJ170L
- Zoro # G124882886
product price:Â
$
2,271.99
/ea
Free Shipping & Returns
Key Features
For Media
Water
Operating Temperature - Maximum
180 Degrees F
Body Material
Cast Iron
Disc Material
Iron
Maximum Pressure - Operating
200 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NLJ170L
- Zoro #
- G124882886
- UPC #
- 039923773302
- Country of Origin
- China
- Item
- Flow Control Valve
- For Media
- Water
- Operating Temperature - Maximum
- 180 Degrees F
- Body Material
- Cast Iron
- Disc Material
- Iron
- Maximum Pressure - Operating
- 200 psi
- Stem Material
- Stainless Steel
- Standards
- API 609, MSS SP-25, MSS SP-67
- Connection Type
- Wafer
- Manufacturer Warranty
- 5 yr
- Handle Type
- Gear Operated Handwheel
- Vacuum Service Rating
- 28 in Hg
- Operating Temperature - Minimum
- -20 Degrees F
- Seal Material
- Buna-N
- Liner Material
- Buna-N
- Valve Series
- N200
Dimensions
- Nominal Valve Size
- 8 in
Description
Flow Control Valve, Body Material Cast Iron, Liner Material Buna-N, Disc Material Iron, Handle Type Gear Operated Handwheel, Standards API 609, MSS SP-25, MSS SP-67
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.