Shop NIBCO
See all product information
Create Account
WD2000 8 BFV DI EPDM ALBR WFR BS 1EA
- Mfr # NLH090L
- Zoro # G824884012
product price:Â
$
1,487.99
/ea
Free Shipping & Returns
Key Features
For Media
Water
Coefficient of Volume (Cv)
3,759
Seal Material
EPDM
Operating Temperature - Maximum
250 Degrees F
Connection Type
Wafer
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NLH090L
- Zoro #
- G824884012
- UPC #
- 039923717610
- Country of Origin
- United States
- Item
- Flow Control Valve
- For Media
- Water
- Coefficient of Volume (Cv)
- 3,759
- Seal Material
- EPDM
- Operating Temperature - Maximum
- 250 Degrees F
- Connection Type
- Wafer
- Vacuum Service Rating
- 28 in Hg
- Disc Material
- Bronze
- Standards
- MSS SP-25, MSS SP-67
- Maximum Pressure - Operating
- 200 psi
- Manufacturer Warranty
- 5 yr
- NSF Certifications for Food and Drinking Water
- NSF 61
- Body Material
- Ductile Iron
- Handle Type
- Bare Stem
- Stem Material
- Stainless Steel
- Liner Material
- EPDM
- Operating Temperature - Minimum
- -20 Degrees F
- Valve Series
- WD-2000
Dimensions
- Nominal Valve Size
- 8 in
Description
Flow Control Valve, Body Material Ductile Iron, Liner Material EPDM, Disc Material Bronze, Handle Type Bare Stem, Standards MSS SP-25, MSS SP-67
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.