Shop NIBCO
See all product information
Create Account
WD3022 4 BFV DI EPDM SS WFR GO 1EA
- Mfr # NLH244H
- Zoro # G124884125
product price:Â
$
1,787.99
/ea
Free Shipping & Returns
Key Features
Handle Type
Gear Operated Handwheel
Connection Type
Wafer
Body Material
Ductile Iron
For Media
Chemicals
Operating Temperature - Minimum
-20 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NLH244H
- Zoro #
- G124884125
- UPC #
- 039923725882
- Country of Origin
- United States
- Item
- Flow Control Valve
- Handle Type
- Gear Operated Handwheel
- Connection Type
- Wafer
- Body Material
- Ductile Iron
- For Media
- Chemicals
- Operating Temperature - Minimum
- -20 Degrees F
- Standards
- MSS SP-25, MSS SP-67
- Maximum Pressure - Operating
- 250 psi
- Disc Material
- Stainless Steel
- NSF Certifications for Food and Drinking Water
- NSF 61
- Seal Material
- EPDM
- Vacuum Service Rating
- 28 in Hg
- Liner Material
- EPDM
- Stem Material
- Stainless Steel
- Operating Temperature - Maximum
- 250 Degrees F
- Manufacturer Warranty
- 5 yr
- Valve Series
- WD-3022
Dimensions
- Nominal Valve Size
- 4 in
Description
Flow Control Valve, Body Material Ductile Iron, Liner Material EPDM, Disc Material Stainless Steel, Handle Type Gear Operated Handwheel, Standards MSS SP-25, MSS SP-67
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.