Shop NIBCO
See all product information
Create Account
WD2022 3 BFV DI EPDM SS WFR BS 1EA
- Mfr # NLH779F
- Zoro # G824881677
product price:Â
$
746.99
/ea
Free Shipping & Returns
Key Features
Seal Material
EPDM
Operating Temperature - Minimum
-20 Degrees F
Stem Material
Stainless Steel
Connection Type
Wafer
Number of Flange Bolt Holes
4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NLH779F
- Zoro #
- G824881677
- UPC #
- 039923396204
- Country of Origin
- United States
- Item
- Flow Control Valve
- Seal Material
- EPDM
- Operating Temperature - Minimum
- -20 Degrees F
- Stem Material
- Stainless Steel
- Connection Type
- Wafer
- Number of Flange Bolt Holes
- 4
- Handle Type
- Bare Stem
- NSF Certifications for Food and Drinking Water
- NSF 61
- Operating Temperature - Maximum
- 250 Degrees F
- Liner Material
- EPDM
- Standards
- MSS SP-67, NSF/ANSI/CAN 372, NSF/ANSI/CAN 61-8, U.S. Coast Guard Category A
- Maximum Pressure - Operating
- 200 psi
- For Media
- Water
- Disc Material
- CF8M Stainless Steel
- Handle - Locking
- Locking
- Vacuum Service Rating
- 28 in Hg
- Manufacturer Warranty
- 5 yr
- Body Material
- Ductile Iron
- Valve Series
- WD-2022
Dimensions
- Nominal Valve Size
- 3 in
- Lug Diameter
- 5/8 in
Description
Flow Control Valve, Body Material Ductile Iron, Liner Material EPDM, Disc Material CF8M Stainless Steel, Handle Type Bare Stem, Standards MSS SP-67, NSF/ANSI/CAN 372, NSF/ANSI/CAN 61-8, U.S. Coast Guard Category A
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.