Shop NIBCO
See all product information
Create Account
WD3022 6 BFV DI EPDM SS WFR BS 1EA
- Mfr # NLH242K
- Zoro # G424881497
product price:Â
$
1,895.99
/ea
Free Shipping & Returns
Key Features
Standards
MSS SP-25, MSS SP-67
Liner Material
EPDM
Seal Material
EPDM
Vacuum Service Rating
28 in Hg
Operating Temperature - Maximum
250 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NLH242K
- Zoro #
- G424881497
- UPC #
- 039923725202
- Country of Origin
- United States
Dimensions
- Nominal Valve Size
- 6 in
Details
- Item
- Flow Control Valve
- Standards
- MSS SP-25, MSS SP-67
- Liner Material
- EPDM
- Seal Material
- EPDM
- Vacuum Service Rating
- 28 in Hg
- Operating Temperature - Maximum
- 250 Degrees F
- Maximum Pressure - Operating
- 250 psi
- Disc Material
- Stainless Steel
- For Media
- Chemicals
- Manufacturer Warranty
- 5 yr
- Body Material
- Ductile Iron
- NSF Certifications for Food and Drinking Water
- NSF 61
- Handle Type
- Bare Stem
- Connection Type
- Wafer
- Stem Material
- Stainless Steel
- Operating Temperature - Minimum
- -20 Degrees F
Description
Flow Control Valve, Body Material Ductile Iron, Liner Material EPDM, Disc Material Stainless Steel, Handle Type Bare Stem, Standards MSS SP-25, MSS SP-67
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.