Shop NIBCO
See all product information
Create Account
WD2022 6 BFV DI EPDM SS WFR LEV 1EA
- Mfr # NLH782K
- Zoro # G524884299
product price:Â
$
1,865.99
/ea
Free Shipping & Returns
Key Features
Vacuum Service Rating
28 in Hg
Handle Type
Bare Stem
Lug Diameter
3/4 in
Connection Type
Wafer
Manufacturer Warranty
5 yr
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NLH782K
- Zoro #
- G524884299
- UPC #
- 039923396327
- Country of Origin
- United States
- Item
- Flow Control Valve
- Vacuum Service Rating
- 28 in Hg
- Handle Type
- Bare Stem
- Connection Type
- Wafer
- Manufacturer Warranty
- 5 yr
- Handle - Locking
- Locking
- Maximum Pressure - Operating
- 200 psi
- Operating Temperature - Maximum
- 250 Degrees F
- Number of Flange Bolt Holes
- 8
- Liner Material
- EPDM
- Seal Material
- EPDM
- Stem Material
- Stainless Steel
- Operating Temperature - Minimum
- -20 Degrees F
- Standards
- MSS SP-67, NSF/ANSI/CAN 372, NSF/ANSI/CAN 61-8, U.S. Coast Guard Category A
- NSF Certifications for Food and Drinking Water
- NSF 61
- Disc Material
- CF8M Stainless Steel
- For Media
- Water
- Body Material
- Ductile Iron
- Valve Series
- WD-2022
Dimensions
- Lug Diameter
- 3/4 in
- Nominal Valve Size
- 6 in
Description
Flow Control Valve, Body Material Ductile Iron, Liner Material EPDM, Disc Material CF8M Stainless Steel, Handle Type Bare Stem, Standards MSS SP-67, NSF/ANSI/CAN 372, NSF/ANSI/CAN 61-8, U.S. Coast Guard Category A
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.