Shop NIBCO
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
LD2022 14 BFV DI EPDM SS LUG GO 1EA
- Mfr # NLG830T
- Zoro # G424884184
product price:Â
$
10,256.99
/ea
Key Features
Stem Material
Stainless Steel
Operating Temperature - Minimum
-20 Degrees F
Maximum Pressure - Operating
200 psi
Connection Type
Lug
Vacuum Service Rating
28 in Hg
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NLG830T
- Zoro #
- G424884184
- UPC #
- 039923255433
- Country of Origin
- United States
- Item
- Flow Control Valve
- Stem Material
- Stainless Steel
- Operating Temperature - Minimum
- -20 Degrees F
- Maximum Pressure - Operating
- 200 psi
- Connection Type
- Lug
- Vacuum Service Rating
- 28 in Hg
- Liner Material
- EPDM
- For Media
- Water
- Disc Material
- Bronze
- Body Material
- Ductile Iron
- Operating Temperature - Maximum
- 250 Degrees F
- Standards
- MSS SP-67, NSF/ANSI/CAN 372
- Handle Type
- Gear Operated Handwheel
- Seal Material
- EPDM
- Manufacturer Warranty
- 5 yr
- Valve Series
- LD-2022
Dimensions
- Nominal Valve Size
- 14 in
- Lug Diameter
- 1 in
Description
Flow Control Valve, Body Material Ductile Iron, Liner Material EPDM, Disc Material Bronze, Handle Type Gear Operated Handwheel, Standards MSS SP-67, NSF/ANSI/CAN 372
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.