Shop NIBCO
See all product information
Create Account
WD2100 3 BFV DI NBR ALBR WFR BS 1EA
- Mfr # NLH140F
- Zoro # G924880839
product price:Â
$
446.99
/ea
Free Shipping & Returns
Key Features
Seal Material
Buna-N
Operating Temperature - Minimum
-20 Degrees F
Disc Material
Bronze
Body Material
Ductile Iron
Operating Temperature - Maximum
-20 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NLH140F
- Zoro #
- G924880839
- UPC #
- 039923720276
- Country of Origin
- United States
- Item
- Flow Control Valve
- Seal Material
- Buna-N
- Operating Temperature - Minimum
- -20 Degrees F
- Disc Material
- Bronze
- Body Material
- Ductile Iron
- Operating Temperature - Maximum
- -20 Degrees F
- Liner Material
- Buna-N
- Manufacturer Warranty
- 5 yr
- Handle Type
- Bare Stem
- Vacuum Service Rating
- 28 in Hg
- For Media
- Water
- Connection Type
- Wafer
- Stem Material
- Stainless Steel
- Standards
- MSS SP-25, MSS SP-67
- Maximum Pressure - Operating
- 200 psi
- Valve Series
- WD-2100
Dimensions
- Nominal Valve Size
- 3 in
Description
Flow Control Valve, Body Material Ductile Iron, Liner Material Buna-N, Disc Material Bronze, Handle Type Bare Stem, Standards MSS SP-25, MSS SP-67
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.