WD2100 4 BFV DI NBR ALBR WFR GO 1EA
- Mfr # NLH160H
- Zoro # G024882092
product price:Â
$
1,229.99
/ea
Free Shipping & Returns
Key Features
Operating Temperature - Minimum
-20 Degrees F
Seal Material
Buna-N
Body Material
Ductile Iron
Liner Material
Buna-N
Manufacturer Warranty
5 yr
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NLH160H
- Zoro #
- G024882092
- UPC #
- 039923721082
- Country of Origin
- United States
Dimensions
- Nominal Valve Size
- 4 in
Details
- Item
- Flow Control Valve
- Operating Temperature - Minimum
- -20 Degrees F
- Seal Material
- Buna-N
- Body Material
- Ductile Iron
- Liner Material
- Buna-N
- Manufacturer Warranty
- 5 yr
- Stem Material
- Stainless Steel
- Disc Material
- Bronze
- For Media
- Water
- Maximum Pressure - Operating
- 200 psi
- Connection Type
- Wafer
- Vacuum Service Rating
- 28 in Hg
- Handle Type
- Gear Operated Handwheel
- Operating Temperature - Maximum
- -20 Degrees F
- Standards
- MSS SP-25, MSS SP-67
Description
Flow Control Valve, Body Material Ductile Iron, Liner Material Buna-N, Disc Material Bronze, Handle Type Gear Operated Handwheel, Standards MSS SP-25, MSS SP-67
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.